- Shaft Seal
- 3.15 in Shaft Diameter
- 4.331 in Housing Bore Diameter
- 0.433 in Width
| Lip Base Material | Nitrile |
| Construction | Model 23 |
| Seal Design | Split Seal |
| Housing Bore Dia. | 4.331 in |
| Shaft Dia. | 3.15 in |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment Tolerance | 0.01 in |
| Lip Material | Mill-Right® N |
| Case Construction | Molded Rubber OD |
| Spring Material | Stainless Steel |
| Surface Speed [Max] | 2,000 ft/min |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Weight | 1.5 LB |
| EAN or UPC | 717744884215 |

