Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-4695

Model 23 Single Lip Seal with Springs
Item #102012946
  • Shaft Seal
  • 29 3/4 in Shaft Diameter
  • 32 1/4 in Housing Bore Diameter
  • 3/4 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 29 3/4 in Shaft Diameter
  • 32 1/4 in Housing Bore Diameter
  • 3/4 in Width
Pressure [Max] N/A
Case Construction Molded Rubber OD
Inch/Metric Inch
Lip Material Mill-Right® N
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Temperature Range [Max] 200 °F
Shaft Dia. 29.75 in
Misalignment Tolerance 0.01 in
Surface Speed [Max] 2,000 ft/min
Housing Bore Dia. 32 1/4 in
Spring Material Stainless Steel
Seal Application General Purpose
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Lip Base Material Nitrile
Construction Model 23
Cover/Compensation Ring/Plate Required Yes
Seal Design Split Seal
Weight 3.47 LB
EAN or UPC 717744599232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison