
- Shaft Seal
- 3 15/16 in Shaft Diameter
- 5.118 in Housing Bore Diameter
- 0.591 in Width
Housing Bore Dia. | 5.118 in |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Construction | Model 23 |
Misalignment Tolerance | 0.01 in |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 3.9375 in |
Surface Speed [Max] | 2,000 ft/min |
Case Construction | Molded Rubber OD |
Seal Application | General Purpose |
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Seal Design | Split Seal |
Lip Material | Mill-Right® N |
Weight | 0.5 LB |
EAN or UPC | 717744900106 |
