
- Shaft Seal
- 6 3/16 in Shaft Diameter
- 7 1/2 in Housing Bore Diameter
- 1/2 in Width
Case Construction | Molded Rubber OD |
Cover/Compensation Ring/Plate Required | Yes |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Lip Style | Internal |
Seal Application | General Purpose |
Shaft Dia. | 6.1875 in |
Seal Design | Split Seal |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Housing Bore Dia. | 7 1/2 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Inch/Metric | Inch |
Pressure [Max] | N/A |
Misalignment Tolerance | 0.01 in |
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Temperature Range [Max] | 200 °F |
Lip Type | Single Lip w/Spring |
Weight | 0.5 LB |
EAN or UPC | 717744588328 |
