Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-3554

Model 23 Single Lip Seal with Springs
Item #101075722
  • Shaft Seal
  • 7 1/2 in Shaft Diameter
  • 9 1/8 in Housing Bore Diameter
  • 5/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 7 1/2 in Shaft Diameter
  • 9 1/8 in Housing Bore Diameter
  • 5/8 in Width
Inch/Metric Inch
Construction Model 23
Temperature Range [Max] 200 °F
Shaft Dia. 7.5 in
Spring Material Stainless Steel
Lip Style Internal
Seal Design Split Seal
Misalignment Tolerance 0.01 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Lip Material Mill-Right® N
Housing Bore Dia. 9 1/8 in
Lip Type Single Lip w/Spring
Case Construction Molded Rubber OD
Pressure [Max] N/A
Lip Base Material Nitrile
Surface Speed [Max] 2,000 ft/min
Seal Application General Purpose
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required Yes
Weight 0.896 LB
EAN or UPC 717744189785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison