Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-3198

Model 23 Single Lip Seal with Springs
Item #101075479
  • Shaft Seal
  • 10 1/4 in Shaft Diameter
  • 11 1/2 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 10 1/4 in Shaft Diameter
  • 11 1/2 in Housing Bore Diameter
  • 1/2 in Width
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Construction Model 23
Misalignment Tolerance 0.01 in
Seal Application General Purpose
Case Construction Molded Rubber OD
Spring Material Stainless Steel
Lip Base Material Nitrile
Lip Style Internal
Lip Material Mill-Right® N
Cover/Compensation Ring/Plate Required Yes
Housing Bore Dia. 11 1/2 in
Inch/Metric Inch
Surface Speed [Max] 2,000 ft/min
Seal Design Split Seal
Temperature Range [Max] 200 °F
Shaft Dia. 10.25 in
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Pressure [Max] N/A
Weight 1.129 LB
EAN or UPC 717744078515
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison