Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-3195

Model 23 Single Lip Seal with Springs
Item #101075476
  • Shaft Seal
  • 9 1/8 in Shaft Diameter
  • 10 1/8 in Housing Bore Diameter
  • 3/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 9 1/8 in Shaft Diameter
  • 10 1/8 in Housing Bore Diameter
  • 3/8 in Width
Construction Model 23
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Spring Material Stainless Steel
Pressure [Max] N/A
Housing Bore Dia. 10 1/8 in
Seal Application General Purpose
Surface Speed [Max] 2,000 ft/min
Lip Base Material Nitrile
Cover/Compensation Ring/Plate Required Yes
Case Construction Molded Rubber OD
Shaft Dia. 9.125 in
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Seal Design Split Seal
Lip Style Internal
Temperature Range [Max] 200 °F
Inch/Metric Inch
Misalignment Tolerance 0.01 in
Lip Material Mill-Right® N
Weight 0.663 LB
EAN or UPC 717744075682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison