
- Shaft Seal
- 4.921 in Shaft Diameter
- 5.906 in Housing Bore Diameter
- 0.512 in Width
Construction | Model 23 |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber OD |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.01 in |
Surface Speed [Max] | 2,000 ft/min |
Housing Bore Dia. | 5.906 in |
Seal Design | Split Seal |
Spring Material | Stainless Steel |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 4.921 in |
Inch/Metric | Inch |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Weight | 0.5 LB |
EAN or UPC | 717744901240 |
