
- Shaft Seal
- 4 1/4 in Shaft Diameter
- 5 3/4 in Housing Bore Diameter
- 1/2 in Width
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Lip Type | Single Lip w/Spring |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.01 in |
Case Construction | Molded Rubber OD |
Cover/Compensation Ring/Plate Required | Yes |
Seal Application | General Purpose |
Lip Style | Internal |
Spring Material | Stainless Steel |
Inch/Metric | Inch |
Shaft Dia. | 4.25 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Pressure [Max] | N/A |
Housing Bore Dia. | 5 3/4 in |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Seal Design | Split Seal |
Temperature Range [Min] | -40 °F |
Weight | 0.565 LB |
EAN or UPC | 717744049362 |
