
- Shaft Seal
- 4 3/16 in Shaft Diameter
- 5 1/4 in Housing Bore Diameter
- 1/2 in Width
Lip Type | Single Lip w/Spring |
Misalignment Tolerance | 0.01 in |
Temperature Range [Min] | -40 °F |
Seal Design | Split Seal |
Temperature Range [Max] | 200 °F |
Spring Material | Stainless Steel |
Lip Style | Internal |
Shaft Dia. | 4.1875 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Lip Base Material | Nitrile |
Inch/Metric | Inch |
Cover/Compensation Ring/Plate Required | Yes |
Seal Application | General Purpose |
Pressure [Max] | N/A |
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Case Construction | Molded Rubber OD |
Housing Bore Dia. | 5 1/4 in |
Lip Material | Mill-Right® N |
Weight | 0.344 LB |
EAN or UPC | 717744049287 |
