Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-2573

Model 23 Single Lip Seal with Springs
Item #101075152
  • Shaft Seal
  • 4 1/16 in Shaft Diameter
  • 5 1/4 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 4 1/16 in Shaft Diameter
  • 5 1/4 in Housing Bore Diameter
  • 1/2 in Width
Lip Material Mill-Right® N
Case Construction Molded Rubber OD
Shaft Dia. 4.0625 in
Pressure [Max] N/A
Temperature Range [Min] -40 °F
Housing Bore Dia. 5 1/4 in
Construction Model 23
Lip Base Material Nitrile
Misalignment Tolerance 0.01 in
Spring Material Stainless Steel
Lip Style Internal
Temperature Range [Max] 200 °F
Seal Design Split Seal
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Inch/Metric Inch
Cover/Compensation Ring/Plate Required Yes
Surface Speed [Max] 2,000 ft/min
Seal Application General Purpose
Lip Type Single Lip w/Spring
Weight 0.344 LB
EAN or UPC 717744196493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison