
- Shaft Seal
- 400 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 18 mm Width
Housing Bore Dia. | 450 mm |
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Pressure [Max] | N/A |
Case Construction | Molded Rubber OD |
Lip Material | Mill-Right® N |
Spring Material | Stainless Steel |
Lip Base Material | Nitrile |
Cover/Compensation Ring/Plate Required | Yes |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Shaft Dia. | 400 mm |
Construction | Model 23 |
Seal Design | Split Seal |
Lip Style | Internal |
Temperature Range [Max] | 200 °F |
Misalignment Tolerance | 0.25 mm |
Weight | 2.322 LB |
EAN or UPC | 717744199777 |
