
- Shaft Seal
- 2.906 in Shaft Diameter
- 4.003 in Housing Bore Diameter
- 3/8 in Width
Temperature Range [Max] | 200 °F |
Seal Design | Split Seal |
Seal Application | General Purpose |
Lip Material | Mill-Right® N |
Housing Bore Dia. | 4.003 in |
Lip Base Material | Nitrile |
Surface Speed [Max] | 2,000 ft/min |
Case Construction | Molded Rubber OD |
Inch/Metric | Inch |
Shaft Dia. | 2.906 in |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.01 in |
Lip Type | Single Lip w/Spring |
Construction | Model 23 |
Weight | 0.31 LB |
EAN or UPC | 717744896812 |
