
- Shaft Seal
- 2 5/8 in Shaft Diameter
- 3 3/4 in Housing Bore Diameter
- 3/8 in Width
Housing Bore Dia. | 3 3/4 in |
Spring Material | Stainless Steel |
Construction | Model 23 |
Seal Application | General Purpose |
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Inch/Metric | Inch |
Lip Type | Single Lip w/Spring |
Misalignment Tolerance | 0.01 in |
Seal Design | Split Seal |
Shaft Dia. | 2.625 in |
Case Construction | Molded Rubber OD |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Weight | 0.306 LB |
EAN or UPC | 717744900700 |
