- Shaft Seal
- 2.165 in Shaft Diameter
- 3.15 in Housing Bore Diameter
- 3/8 in Width
| Misalignment Tolerance | 0.01 in |
| Spring Material | Stainless Steel |
| Construction | Model 23 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.15 in |
| Lip Base Material | Nitrile |
| Shaft Dia. | 2.165 in |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Case Construction | Molded Rubber OD |
| Seal Design | Split Seal |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 2,000 ft/min |
| Weight | 0.477 LB |
| EAN or UPC | 191074000291 |

