
- Shaft Seal
- 2 3/16 in Shaft Diameter
- 3 1/16 in Housing Bore Diameter
- 1/2 in Width
Case Construction | Molded Rubber OD |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Lip Type | Single Lip w/Spring |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 2,000 ft/min |
Spring Material | Stainless Steel |
Construction | Model 23 |
Seal Design | Split Seal |
Seal Application | General Purpose |
Shaft Dia. | 2.1875 in |
Housing Bore Dia. | 3 1/16 in |
Misalignment Tolerance | 0.01 in |
Weight | 0.049 LB |
EAN or UPC | 717744775452 |
