- Model 21 Single Lip Split Seal
- Internal Single Lip w/Spring
- Silicone
- 38 3/4" x 40.688" x 0.813"
| Housing Bore Dia. | 40.688 in |
| Pressure [Max] | N/A |
| Spring Material | Stainless Steel Finger |
| Construction | Model 21 |
| Shaft Dia. | 38.75 in |
| Lip Style | Internal |
| Case Construction | Molded Rubber |
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -75 °F |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 1,000 ft/min |
| Seal Application | General Purpose |
| Seal Design | Split Seal |
| Lip Material | Silicone |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Weight | 5.326 LB |
| EAN or UPC | 717744048303 |

