- Model 21 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 14 7/8" x 16 7/8" x 0.813"
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Pressure [Max] | N/A |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Cover/Compensation Ring/Plate Required | Yes |
| Surface Speed [Max] | 1,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 16 7/8 in |
| Construction | Model 21 |
| Seal Design | Split Seal |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Shaft Dia. | 14.875 in |
| Spring Material | Stainless Steel Finger |
| Case Construction | Molded Rubber |
| Weight | 2.21 LB |
| EAN or UPC | 717744048204 |

