
- Shaft Seal
- 18 in Shaft Diameter
- 20 in Housing Bore Diameter
- 0.813 in Width
Temperature Range [Max] | 200 °F |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Seal Application | General Purpose |
Lip Type | Single Lip w/Finger Spring |
Construction | Model 21 |
Housing Bore Dia. | 20 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Pressure [Max] | N/A |
Inch/Metric | Inch |
Shaft Dia. | 18 in |
Seal Design | Split Seal |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Lip Base Material | Nitrile |
Surface Speed [Max] | 1,000 ft/min |
Lip Material | Mill-Right® N |
Case Construction | Molded Rubber |
Cover/Compensation Ring/Plate Required | Yes |
Weight | 2.618 LB |
EAN or UPC | 717744048112 |
