- Model 21 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 15" x 17" x 3/4"
| Shaft Dia. | 15 in |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Style | Internal |
| Seal Design | Split Seal |
| Case Construction | Molded Rubber |
| Temperature Range [Max] | 200 °F |
| Lip Material | Mill-Right® N |
| Pressure [Max] | N/A |
| Construction | Model 21 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel Finger |
| Housing Bore Dia. | 17 in |
| Cover/Compensation Ring/Plate Required | Yes |
| Weight | 2.23 LB |
| EAN or UPC | 717744047863 |

