- Shaft Seal
- 14 in Shaft Diameter
- 16 in Housing Bore Diameter
- 0.813 in Width
| Lip Style | Internal |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Seal Design | Split Seal |
| Temperature Range [Max] | 200 °F |
| Case Construction | Molded Rubber |
| Housing Bore Dia. | 16 in |
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Finger Spring |
| Shaft Dia. | 14 in |
| Spring Material | Stainless Steel |
| Pressure [Max] | N/A |
| Surface Speed [Max] | 1,000 ft/min |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Cover/Compensation Ring/Plate Required | Yes |
| Construction | Model 21 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Weight | 2.094 LB |
| EAN or UPC | 717744087098 |

