
- Shaft Seal
- 14 in Shaft Diameter
- 15 1/2 in Housing Bore Diameter
- 3/4 in Width
Seal Application | General Purpose |
Lip Type | Single Lip w/Finger Spring |
Seal Design | Split Seal |
Surface Speed [Max] | 1,000 ft/min |
Case Construction | Molded Rubber |
Pressure [Max] | N/A |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Shaft Dia. | 14 in |
Construction | Model 21 |
Spring Material | Stainless Steel |
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Max] | 200 °F |
Lip Style | Internal |
Housing Bore Dia. | 15 1/2 in |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Lip Material | Mill-Right® N |
Weight | 1.522 LB |
EAN or UPC | 717744047832 |
