- 2 1/4 in Shaft Diameter
- 3 in Housing Bore
- 0.69 in Width
- Flanged, Small Cross-Section, Standard Style
| Temperature Range [Min] | -60 °F |
| Axial Motion | 0.015 in |
| Shaft Dia. | 2.25 in |
| Inch/Metric | Inch |
| Misalignment Size | ± 1.49 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Surface Speed [Nom] | 4,500 ft/min |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 300 °F |
| O-Ring Material | EPDM |
| Style | Flanged Small Cross-Section Standard |
| Housing Bore | 3 in |
| Weight | 0.198 LB |
| EAN or UPC | 717744121327 |

