- 1 1/8 in Shaft Diameter
- 2 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Shaft Dia. | 1.125 in |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 4,500 ft/min |
| Pressure Tolerance | Ambient |
| Style | Flangeless Standard |
| Temperature Range [Max] | 300 °F |
| Misalignment Size | ± 1.49 in |
| O-Ring Material | EPDM |
| Temperature Range [Min] | -60 °F |
| Housing Bore | 2 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Weight | 0.205 LB |
| EAN or UPC | 717744205058 |

