- 1.772 in Shaft Diameter
- 2.362 in Housing Bore
- 0.69 in Width
- Flanged, Small Cross-Section, Standard Style
| Shaft Dia. | 1.772 in |
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Style | Flanged Small Cross-Section Standard |
| Housing Bore | 2.362 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.015 in |
| Weight | 0.2 LB |
| EAN or UPC | 717744604660 |

