- 6.804 in Shaft Diameter
- 8.304 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Style | Flangeless Standard |
| Shaft Dia. | 6.804 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 8.304 in |
| Misalignment Size | ± 0.015 in |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Axial Motion | 0.015 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Max] | 400 °F |
| Weight | 0.55 LB |
| EAN or UPC | 717744755430 |

