- 7.087 in Shaft Diameter
- 8.587 in Housing Bore
- 3/4 in Width
- Flangeless, Standard Style
| Pressure Tolerance | Ambient |
| Misalignment Size | ± 0.015 in |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Shaft Dia. | 7.087 in |
| Style | Flangeless Standard |
| Housing Bore | 8.587 in |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Inch/Metric | Inch |
| Weight | 0.553 LB |
| EAN or UPC | 717744107819 |

