Skip to content Skip to navigation menu
Garlock24821-1177

24821-1177

EQUALIZER® Bearing Isolator
Item #103320550
  • 5 5/8 in Shaft Diameter
  • 6 5/8 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24821-1177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/8 in Shaft Diameter
  • 6 5/8 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Inch/Metric Inch
Misalignment Size ± 0.015 in
Rotor/Stator Material Stainless Steel Filled PTFE
Style Flangeless Standard
Housing Bore 6.625 in
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Shaft Dia. 5.625 in
Axial Motion 0.015 in
O-Ring Material FKM
Pressure Tolerance Ambient
Surface Speed [Nom] 4,500 ft/min
Weight 0.364 LB
EAN or UPC 717744107932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison