- 2.165 in Shaft Diameter
- 2.972 in Housing Bore
- 0.748 in Width
- Split Pillow Block, Standard Style
| Housing Bore | 2.972 in |
| Inch/Metric | Inch |
| Style | Split Pillow Block Standard |
| Pressure Tolerance | Ambient |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Misalignment Size | ± 0.015 in |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Shaft Dia. | 2.165 in |
| Axial Motion | 0.015 in |
| Weight | 0.213 LB |
| EAN or UPC | 717744175177 |

