- 4.188 in Shaft Diameter
- 5.23 in Housing Bore
- 1 3/8 in Width
- Split Pillow Block, Standard Style
| Temperature Range [Min] | -22 °F |
| Misalignment Size | ± 0.015 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Axial Motion | 0.015 in |
| Temperature Range [Max] | 400 °F |
| Style | Split Pillow Block Standard |
| O-Ring Material | FKM |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 4.188 in |
| Housing Bore | 5.23 in |
| Weight | 0.338 LB |
| EAN or UPC | 717744116880 |

