- 3.938 in Shaft Diameter
- 4.957 in Housing Bore
- 1 3/8 in Width
- Split Pillow Block, Standard Style
| Temperature Range [Max] | 400 °F |
| Style | Split Pillow Block Standard |
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Misalignment Size | ± 0.015 in |
| Shaft Dia. | 3.938 in |
| Inch/Metric | Inch |
| O-Ring Material | FKM |
| Housing Bore | 4.957 in |
| Temperature Range [Min] | -22 °F |
| Weight | 0.324 LB |
| EAN or UPC | 717744107703 |

