Skip to content Skip to navigation menu
Garlock24803-6040

24803-6040

EQUALIZER® Bearing Isolator
Item #103325658
  • 5 3/8 in Shaft Diameter
  • 6 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24803-6040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 3/8 in Shaft Diameter
  • 6 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Axial Motion 0.015 in
O-Ring Material FKM
Misalignment Size ± 0.015 in
Shaft Dia. 5.375 in
Surface Speed [Nom] 4,500 ft/min
Temperature Range [Max] 400 °F
Pressure Tolerance Ambient
Rotor/Stator Material Graphite Filled PTFE
Housing Bore 6.875 in
Style Flanged Standard
Temperature Range [Min] -22 °F
Inch/Metric Inch
Weight 0.507 LB
EAN or UPC 717744490355
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison