- 5 1/4 in Shaft Diameter
- 6 3/4 in Housing Bore
- 5/8 in Width
- Flanged, Standard Style
| Style | Flanged Standard |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.015 in |
| Housing Bore | 6.75 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Rotor/Stator Material | Graphite Filled PTFE |
| Inch/Metric | Inch |
| Shaft Dia. | 5.25 in |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| Weight | 0.503 LB |
| EAN or UPC | 717744077389 |

