- 68 mm Shaft Diameter
- 90 mm Housing Bore
- 15.9 mm Width
- Flanged, Standard Style
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 4,500 ft/min |
| Style | Flanged Standard |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Misalignment Size | ± 0.4 mm |
| Axial Motion | 0.38 mm |
| Shaft Dia. | 68 mm |
| Housing Bore | 90 mm |
| O-Ring Material | FKM |
| Rotor/Stator Material | Graphite Filled PTFE |
| Weight | 0.244 LB |
| EAN or UPC | 717744105747 |

