- 3 1/4 in Shaft Diameter
- 4.313 in Housing Bore
- 5/8 in Width
- Flanged, Standard Style
| Shaft Dia. | 3.25 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Pressure Tolerance | Ambient |
| Misalignment Size | ± 0.015 in |
| Housing Bore | 4.313 in |
| Style | Flanged Standard |
| Inch/Metric | Inch |
| O-Ring Material | FKM |
| Weight | 0.319 LB |
| EAN or UPC | 717744122850 |

