Skip to content Skip to navigation menu
Garlock24802-2735

24802-2735

EQUALIZER® Bearing Isolator
Item #103326578
  • 2.063 in Shaft Diameter
  • 3.063 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-2735
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.063 in Shaft Diameter
  • 3.063 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Temperature Range [Max] 400 °F
Misalignment Size ± 0.015 in
Style Flanged Standard
Surface Speed [Nom] 4,500 ft/min
Pressure Tolerance Ambient
Inch/Metric Inch
O-Ring Material FKM
Temperature Range [Min] -22 °F
Rotor/Stator Material Graphite Filled PTFE
Shaft Dia. 2.063 in
Axial Motion 0.015 in
Housing Bore 3.063 in
Weight 0.268 LB
EAN or UPC 717744126445
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison