Skip to content Skip to navigation menu
Garlock24802-2261

24802-2261

EQUALIZER® Bearing Isolator
Item #103357948
  • 3.526 in Shaft Diameter
  • 4.526 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Garlock24802-2261
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.526 in Shaft Diameter
  • 4.526 in Housing Bore
  • 5/8 in Width
  • Flanged, Standard Style
Shaft Dia. 3.526 in
Inch/Metric Inch
Temperature Range [Min] -22 °F
Housing Bore 4.526 in
Temperature Range [Max] 400 °F
Pressure Tolerance Ambient
O-Ring Material FKM
Misalignment Size ± 0.015 in
Style Flanged Standard
Rotor/Stator Material Graphite Filled PTFE
Surface Speed [Nom] 4,500 ft/min
Axial Motion 0.015 in
Weight 0.307 LB
EAN or UPC 717744092221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison