
- 1.562 in Shaft Diameter
- 2.506 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
Shaft Dia. | 1.562 in |
Rotor/Stator Material | Graphite Filled PTFE |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Style | Flangeless Standard |
Surface Speed [Nom] | 4,500 ft/min |
Housing Bore | 2.506 in |
Inch/Metric | Inch |
Axial Motion | 0.015 in |
Misalignment Size | ± 0.015 in |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Weight | 0.23 LB |
EAN or UPC | 717744628413 |
