Skip to content Skip to navigation menu
Garlock24801-2141

24801-2141

EQUALIZER® Bearing Isolator
Item #103325494
  • 4.563 in Shaft Diameter
  • 5.751 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24801-2141
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.563 in Shaft Diameter
  • 5.751 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Inch/Metric Inch
Shaft Dia. 4.563 in
Style Flangeless Standard
Pressure Tolerance Ambient
Misalignment Size ± 0.015 in
Housing Bore 5.751 in
Temperature Range [Max] 400 °F
Axial Motion 0.015 in
O-Ring Material FKM
Temperature Range [Min] -22 °F
Rotor/Stator Material Graphite Filled PTFE
Surface Speed [Nom] 4,500 ft/min
Weight 0.392 LB
EAN or UPC 717744090104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison