- 2.283 in Shaft Diameter
- 3.15 in Housing Bore
- 1/2 in Width
- Flangeless, Standard Style
| Misalignment Size | ± 0.015 in |
| Shaft Dia. | 2.283 in |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Style | Flangeless Standard |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Housing Bore | 3.15 in |
| Weight | 0.234 LB |
| EAN or UPC | 717744083786 |

