Skip to content Skip to navigation menu
Garlock24801-1788

24801-1788

EQUALIZER® Bearing Isolator
Item #103326550
  • 2 1/2 in Shaft Diameter
  • 3 3/8 in Housing Bore
  • 1/2 in Width
  • Flangeless, Standard Style
Garlock24801-1788
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 in Shaft Diameter
  • 3 3/8 in Housing Bore
  • 1/2 in Width
  • Flangeless, Standard Style
O-Ring Material FKM
Surface Speed [Nom] 4,500 ft/min
Housing Bore 3.375 in
Inch/Metric Inch
Temperature Range [Min] -22 °F
Axial Motion 0.015 in
Pressure Tolerance Ambient
Rotor/Stator Material Graphite Filled PTFE
Temperature Range [Max] 400 °F
Style Flangeless Standard
Shaft Dia. 2.5 in
Misalignment Size ± 0.015 in
Weight 0.242 LB
EAN or UPC 717744079673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison