- 2 7/8 in Shaft Diameter
- 4.003 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Shaft Dia. | 2.875 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Housing Bore | 4.003 in |
| Style | Flangeless Standard |
| Misalignment Size | ± 0.015 in |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Weight | 0.328 LB |
| EAN or UPC | 717744085834 |

