Skip to content Skip to navigation menu
Garlock24801-1177

24801-1177

EQUALIZER® Bearing Isolator
Item #103325492
  • 5 5/8 in Shaft Diameter
  • 6 5/8 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Garlock24801-1177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 5/8 in Shaft Diameter
  • 6 5/8 in Housing Bore
  • 5/8 in Width
  • Flangeless, Standard Style
Shaft Dia. 5.625 in
O-Ring Material FKM
Pressure Tolerance Ambient
Housing Bore 6.625 in
Style Flangeless Standard
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Rotor/Stator Material Graphite Filled PTFE
Axial Motion 0.015 in
Inch/Metric Inch
Surface Speed [Nom] 4,500 ft/min
Misalignment Size ± 0.015 in
Weight 0.364 LB
EAN or UPC 717744044367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison