- 4 1/4 in Shaft Diameter
- 5 1/2 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Pressure Tolerance | Ambient |
| Shaft Dia. | 4.25 in |
| O-Ring Material | FKM |
| Style | Flangeless Standard |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Temperature Range [Min] | -22 °F |
| Misalignment Size | ± 0.015 in |
| Housing Bore | 5.5 in |
| Inch/Metric | Inch |
| Weight | 0.402 LB |
| EAN or UPC | 717744107680 |

