- 2 3/8 in Shaft Diameter
- 3 1/4 in Housing Bore
- 1/2 in Width
- Flangeless, Standard Style
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| O-Ring Material | FKM |
| Shaft Dia. | 2.375 in |
| Misalignment Size | ± 0.015 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Standard |
| Pressure Tolerance | Ambient |
| Housing Bore | 3.25 in |
| Weight | 0.239 LB |
| EAN or UPC | 717744076054 |

