- 1 3/4 in Shaft Diameter
- 2 3/4 in Housing Bore
- 1/2 in Width
- Flangeless, Standard Style
| Axial Motion | 0.015 in |
| Shaft Dia. | 1.75 in |
| Rotor/Stator Material | Graphite Filled PTFE |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 4,500 ft/min |
| Housing Bore | 2.75 in |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.015 in |
| Style | Flangeless Standard |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Weight | 0.259 LB |
| EAN or UPC | 717744043902 |

