
- Shaft Seal
- 7.874 in Shaft Diameter
- 9.055 in Housing Bore Diameter
- 0.63 in Width
Lip Style | Reverse Lip |
Shaft Dia. | 7.874 in |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Misalignment Tolerance | 0.023 in @ 5000 ft/min, 0.045 in @ 2500 ft/min |
Housing Bore Dia. | 9.055 in |
Lip Type | Single Bevel Lip w/Spring |
Case Construction | Heavy-Duty Stainless Steel |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Construction | Model 59 |
Lip Material | Mill-Right® V |
Seal Design | Assembled Design |
Seal Application | Severe Service |
Temperature Range [Max] | 400 °F |
Weight | 1.27 LB |
EAN or UPC | 717744896164 |
