
- Shaft Seal
- 9 in Shaft Diameter
- 10 1/2 in Housing Bore Diameter
- 5/8 in Width
Temperature Range [Max] | 300 °F |
Spacer Size | 1/8 in |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Lip Style | Reverse Lip |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Seal Application | Severe Service |
Shaft Dia. | 9 in |
Construction | Model 59 |
Lip Type | Single Bevel Lip w/Spring |
Housing Bore Dia. | 10 1/2 in |
Spacer Material | Steel |
Lip Base Material | Hydrogenated Nitrile |
Inch/Metric | Inch |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
Lip Material | Mill-Right® BLACK |
Weight | 1.3 LB |
EAN or UPC | 717744892951 |
