
- Model 59 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® ES
- 190 mm x 220 mm x 15 mm
Seal Application | Heavy Duty, Moderate to Severe Service |
Shaft Dia. | 190 mm |
Housing Bore Dia. | 220 mm |
Temperature Range [Max] | 300 °F |
Inch/Metric | Metric |
Case Construction | Steel Case w/Inner Case |
Spring Material | Stainless Steel Finger |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Pressure [Max] | 7 psi |
Lip Material | Mill-Right® ES |
Seal Design | Assembled Design |
Construction | Model 59 |
Lip Type | Single Lip w/Spring |
Lip Style | Internal |
Surface Speed [Max] | 5,000 ft/min |
Weight | 1.14 LB |
EAN or UPC | 717744165802 |
