- Shaft Seal
- 20.866 in Shaft Diameter
- 23.228 in Housing Bore Diameter
- 0.984 in Width
| Lip Base Material | Hydrogenated Nitrile |
| Spacer Size | 1/8 in |
| Shaft Dia. | 20.866 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Pressure [Max] | 7 psi |
| Seal Application | Severe Service |
| Inch/Metric | Inch |
| Housing Bore Dia. | 23.228 in |
| Spacer Material | Steel |
| Lip Style | Reverse Lip |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Bevel Lip w/Spring |
| Construction | Model 59 |
| Temperature Range [Max] | 300 °F |
| Seal Design | Assembled Design |
| Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Material | Mill-Right® ES |
| Weight | 11.316 LB |
| EAN or UPC | 191074022637 |

